Mirabelle® Square Rain Showerhead

MIRRS1025S

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Shower arm and flange sold separately
  • Single-function rain showerhead

SPECIFICATIONS

Application
Residential
CEC Compliant
Not for Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
10 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
Length
10 in
Shape
Square
Showerhead Function
Single
Spray Type
Rain
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday