Mirabelle®

St. Augustine 1 Light 60W Wall Sconce Brushed Nickel

Part #MIRSA1LGTBN  |  Manufacturer Part #A2961-1-1 BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5 1/4" W X 10 7/8" H
  • Uses one 60W Medium A19 lamp max
  • Mounting hardware included
  • UL listed

Specifications

Collection: St. Augustine

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Height: 10-7/8 in

Number Of Lights: 1

Type: MIRSA1LGTBN

UL Listed: Yes

Watts: 60

Width: 5-1/4 in