24 in. Towel Bar in Polished Chrome
St Augustine 24 in. Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All metal construction
- Mounting hardware included
- Zinc alloy die-cast posts
Specifications
- ADA Compliant:
- No
- Collection:
- St Augustine
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/4 in
- Hardware Included:
- Yes
- Height:
- 2-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Overall Width:
- 27-1/8 in
- Product Type:
- Towel Bar
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 1.98 lb