2 Robe Hook in Brushed Nickel
St Augustine 2 Robe Hook in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All metal construction
- Mounting hardware included
- Zinc alloy die-cast posts
Specifications
- ADA Compliant:
- No
- Collection:
- St Augustine
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/4 in
- Height:
- 3-1/16 in
- Installation Type:
- Wall Mount
- Length:
- 3-1/8 in
- MA Approved -:
- No
- Material:
- Die Cast Zinc Alloy
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 0.77 lb
- Width:
- 2-3/16 in