Mirabelle® St. Augustine 3 Light 60W Up/Down Facing Bathroom Vanity Fixture Polished Chrome

MIRSA3LGTCP

Manufacturer Part #: A2961-3-1 CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 21 1/2" W X 10 7/8" H
  • Extends 6 3/4"
  • Uses three 60W Medium A19 lamps max
  • Mounting hardware included
  • UL listed

SPECIFICATIONS

Collection
St. Augustine
Glass Type
White
Height
10-7/8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Type
MIRSA3LGTCP
UL Listed
Yes
Watts
60
Width
21-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday