60 x 42 in. Soaker Drop-In Bathtub with Center Drain in White
St Augustine® 60 x 42 in. Soaker Drop-In Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Textured slip-resistant bottom
- Operating capacity: 64 gal
- Jets shown not included
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 77 gal
- Collection:
- St Augustine®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 22 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Size:
- 60 in x 42 in