72 x 42 in. Combo Drop-In Bathtub with Center Drain in White
St Augustine® 72 x 42 in. Combo Drop-In Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-flow, adjustable jets
- Heated blower with 20 minute purge cycle to dry air channel (air bath and total massage)
- Intuitive electronic control pad
- Operating capacity: 72 gal
- Preprogrammed variable massage cycles for air massage
- Variable-speed blower with graduated power settings for air massage
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Combo
- Capacity:
- 105 gal
- Collection:
- St Augustine®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 22 in
- Horsepower:
- 1-3/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 8
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Size:
- 72 in x 42 in