72 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit

You last purchased this on
 
Mirabelle®

St Augustine® 72 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mirabelle®

St Augustine® 72 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit

  • Fast #
  • Part #MIRSAA7242BS
  • Item #2060414
  • Manufacturer Part #A7242MIRBS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Variable-speed blower with graduated power settings for air massage
  • Preprogrammed variable massage cycles for air massage
  • Heated blower with 20 minute purge cycle to dry air channel
  • Operating capacity: 72 gal
  • Intuitive electronic control pad
  • Textured slip-resistant bottom
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval in Rectangle
Capacity:
105 gal
Collection:
St Augustine®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Center
Height:
22 in
Horsepower:
1-3/4 hp
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Number of Jets:
65
Overall Length:
72 in
Overall Width:
42 in
Size:
72 in x 42 in