TANK LID F/ MIRKW WHIT

You last purchased this on
 
Signature Hardware

Key West TANK LID F/ MIRKW WHIT

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Key West TANK LID F/ MIRKW WHIT

  • Fast #
  • Part #SHKW200LIDWH
  • Item #7919694
  • Manufacturer Part #SHKW200LIDWH
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
MIRKWWH
Collection:
Key West
Color Finish Category:
Whites
Color Finish Name:
White
UL Listed:
No
WaterSense Labeled:
No