Mirabelle®

Tank Lid in Biscuit for MIRKW200N Toilet Tank

Part #MIRKW200NLIDBS  |  Manufacturer Part #MIRKW200NLIDBS

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: MIRKW200N Toilet Tank

CARB OTC LEED Compliant: No

Color Finish: Biscuit

Color Finish Category: Neutrals

IAPMO Listed: No

Type: Tank Lid

WaterSense Labeled: No