Mirabelle® Toilet Tank Lever in Brushed Nickel

MB429BN

$58.48

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Construction: Brass arm, zinc handle and plastic nut
  • Fits most front mount conventional toilet tanks

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Handle Type
Lever
IAPMO Listed
No
Type
Toilet Tank Lever
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday