Toilet Tank Lever in Polished Chrome
Edenton Toilet Tank Lever in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction trip lever and a zinc handle.
- Handle Length: 2-5/8"
- Fits most front mount conventional toilet tanks.
- Interior Lever Length: 7-11/16"
- Handle Depth: 1-1/16"
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Edenton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- No