Mirabelle® Toilet Tank Lever

MIRC200TL

Color Finish

Starting at $31.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Push button actuator

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
Mirabelle® Alledonia™,Milazzo™, and Sitka™ Toilets
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Material
Plastic
Handle Type
Lever
Material
Plastic
Shape
Round
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday