Round Open Towel Ring in Polished Chrome
Key West Round Open Towel Ring in Polished Chrome
Package Quantity Info:
EA: 1 CA: 12-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Product Details
- Includes mounting hardware
- All metal construction
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Boca Raton® and Key West®
- Collection:
- Key West
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-9/16 in
- Hardware Included:
- Yes
- Height:
- 5-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/8 in
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- Product Type:
- Towel Ring
- Ring Type:
- Open
- Shape:
- Round
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 1.52 lb