Mirabelle® Towel Ring

MIRBRKWTR

Color Finish

Starting at $46.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All metal construction
  • Includes mounting hardware

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Mirabelle® Boca Raton®, Mirabelle® Key West™
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-9/16 in
Height
5-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Width
7-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday