1-3/4 in. Tray in Bamboo

You last purchased this on
 
Signature Hardware

Coty 1-3/4 in. Tray in Bamboo

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Coty 1-3/4 in. Tray in Bamboo

  • Fast #
  • Part #SHTRAYSBM
  • Item #7372200
  • Manufacturer Part #446933
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bamboo Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tub tray
  • Requires Certification

Documents


Specifications

Collection:
Coty
Color Finish Category:
Browns
Color Finish Name:
Bamboo
Height:
1-3/4 in
Length:
27-1/2 in
MA Approved -:
No
Material:
Bamboo
Product Type:
Tub Caddy
WaterSense Labeled:
No
Weight:
2.95 lb
Width:
5-7/8 in