19-3/4 in. Towel Bar in Brushed Nickel
Vilamonte 19-3/4 in. Towel Bar in Brushed Nickel
Package Quantity Info:
EA: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall Dimensions: 19-3/4" L x 3" W x 1-3/4" H
- 18" towel bar has a towel holder length of 13-3/4"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Vilamonte
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Length:
- 19-3/4 in
- MA Approved -:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Overall Width:
- 19-3/4 in
- Projection:
- 3 in
- Shape:
- Square
- Style:
- Modern
- WaterSense Labeled:
- No