24 in. Towel Bar in Polished Nickel

You last purchased this on
 
Signature Hardware

Vilamonte 24 in. Towel Bar in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Vilamonte 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #SHVL24TBPN
  • Item #7316073
  • Manufacturer Part #446948
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Featuring a timeless design, the Vilamonte Towel Bar is a fantastic addition to any bathroom
  • Durably made, this accessory has a corrosion-resistant finish that makes it ideal for a wet environment
  • Modern design
  • Easy to mount with the included hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
CARB OTC LEED Compliant:
No
Collection:
Vilamonte
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
MA Approved -:
No
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Overall Width:
25-3/4 in
Projection:
3 in
Shape:
Square
Style:
Modern
WaterSense Labeled:
No