Diverter Tub Spout in Oil Rubbed Bronze
Vilamonte Diverter Tub Spout in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with Boca Raton and Key West
Specifications
- ADA Compliant:
- No
- Collection:
- Vilamonte
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Spout Type:
- Diverter
- WaterSense Labeled:
- No