Tub Spout in Polished Nickel
Vilamonte Tub Spout in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with Boca Raton and Key West
Specifications
- ADA Compliant:
- No
- Collection:
- Vilamonte
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6-3/16 in
- Material:
- Zinc
- NSF Certified:
- No
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No