Mirabelle® Vitreous China Undercounter Lavatory Sink Biscuit

MIRU1714BS

Manufacturer Part #: MIRU1714BS

Color/Finish

(Pricing is for Biscuit)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Overall Size: 19 1/2" x 17"
  • Undermount
  • Vitreous China With Overflow
  • Cutout template included
  • 17" x 14" reveal

SPECIFICATIONS

Drain Opening
1-3/4 in
IAPMO Listed
Yes
Number Of Bowls
1
Number of Holes
No Hole
Sink Bowl Size
17 in x 14 in
Sink Installation Type
Undermount
Vessel Only - FEI
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday