Single Handle Pull Down Kitchen Faucet in Polished Nickel

This product has been replaced by

Signature Hardware Polished Nickel Single Handle Pull Down Kitchen Faucet
Signature Hardware Single Handle Pull Down Kitchen Faucet in Polished Nickel
Manufacturer Part #SHXCWL102PN
You last purchased this on
 
Signature Hardware

Williston Single Handle Pull Down Kitchen Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Polished Nickel Single Handle Pull Down Kitchen Faucet
Signature Hardware Single Handle Pull Down Kitchen Faucet in Polished Nickel
Manufacturer Part #SHXCWL102PN
Signature Hardware

Williston Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #SHXCWL100MPN
  • Item #7349995
  • Manufacturer Part #449260
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pullout spray head with dual spray functionality; aerated spray and stream
  • 360° Swivel spout grants access to all areas in and around the sink
  • Faucet is constructed of brass ensuring a lifetime of durability
  • Designed to be installed onto faucet decks up to 3-1/8 in thick
  • Compliant with the Americans with Disabilities Act (ADA)
  • Installs onto water supplies with 3/8 in compression connections
  • Operated with a ceramic disc valve, ensuring a lifetime of drip free performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI 372-2016, ANSI 61-2018
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.1-18
Collection:
Williston
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16-7/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
3-1/8 in
NSF:
NSF 372, NSF 61, NSF 372-2016, NSF 61-2018
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-1/8 in
Spout Reach:
8-1/2 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
5-1/2 in