Mirabelle® Winter Haven® 71 x 40 in. Acrylic Undermount Air Whirlpool

MIRWHT7140

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 7.5 amp heated blower with 20 minute purge cycle to dry air channel
  • 71" L X 40" W X 23" H
  • 8 high-flow quarter-turn directional and volume adjustable whirlpool jets
  • Capacity: 85 gal
  • Drop-In/Undermount
  • Intuitive electronic control pad
  • Powerful 1.75 hp, 10.9 amps, 119 gpm variable flow device
  • Side drain
  • Variable-speed blower with graduated power settings for air massage

SPECIFICATIONS

ADA Compliant
No
AMP
20
ANSI Specifications
ANSI Z124.1 95
ASME Specifications
ASME 19.7-M 1995, ASME A112
CARB OTC LEED Compliant
No
Capacity
85 gal
Collection
Winter Haven®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
23 in
Horsepower
1-3/4 hp
IAPMO Listed
Yes
Installation Type
Undermount
Length
71 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Width
40 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday