20-1/2 in. Adjustable Metal Basket Accessory for MIRWORK1BZA and MIRWORK1BZ Workspace Apron Front Specialty Kitchen Sinks
This product has been replaced by
Manufacturer Part #SHWORKMBN
Workspace 20-1/2 in. Adjustable Metal Basket Accessory for MIRWORK1BZA and MIRWORK1BZ Workspace Apron Front Specialty Kitchen Sinks
Package Quantity Info:
EA: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- SHWORK1BZAA and SHWORK1BZ Workspace Apron Front Specialty Kitchen Sinks
- Collection:
- Workspace
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Dishwasher Safe:
- No
- Height:
- 3-3/4 in
- Length:
- 20-1/2 in
- MA Approved -:
- No
- Material:
- Metal
- Origin:
- Global
- Product Type:
- Basket Strainer
- WaterSense Labeled:
- No
- Width:
- 11-3/8 in