Mirage Southwest

Magnum 18 MBH Floor Mount and Wall Mount Outdoor 1.5 Tons Mini-Split Single-Zone

Part #MCMC181T  |  Manufacturer Part #CMC181T

Call for Pricing EACH

MBH

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AMP: 8.45

Auto Switching Heat Cool : No

BTU: 18000

BTU Cooling Rating: 18000 Btu/h

BTU Heat Rating: 18000 Btu/h

Collection: Magnum

Decibel Rating dB : 56 dB

Depth: 15-3/5 in

Energy Star Compliant: No

HSPF: 9

Height: 27-3/5 in

Indoor Outdoor: Outdoor

Installation Type: [Floor Mount, Wall Mount]

Length: 37-3/5 in

Liquid Line OD : 1/4 in

MBH: 18

Max Fuse Size: 20

Phase: Single Phase

Refrigerant: R-410A

SEER: 15

Suction Line OD : 1/2 in

Tonnage: 1.5 Tons

UL Listed: No

Volts: 208/230V

Width: 37-3/5 in