15-3/4 in. Recycled Rubber and Plastic Support Pad
15-3/4 in. Recycled Rubber and Plastic Support Pad
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Length:
- 15-3/4 in
- Material:
- Recycled Rubber, Plastic
- Material Type:
- Polyethylene, Polycarbonate
- Product Type:
- Support Pad
- Thickness:
- 0.125 in
- Width:
- 19-3/4 in