3 x 7-3/4 in. Plastic Pipe Stand
3 x 7-3/4 in. Plastic Pipe Stand
Package Quantity Info:
EA: 1 IP: 1 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pipes rest on a self-lubricating polycarbonate resin roller rod and roller
- The pipe support base is made of polycarbonate resin, the roller rod is made of glass-filled nylon, and all metal parts are made of stainless steel
- Unique design absorbs thermal expansion and contraction of pipes thus preventing damage to the roof membrane
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3 in
- Length:
- 7-3/4 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Pipe Stand
- Width:
- 7-3/4 in
- Work Load Limit:
- 118 lb