7-1/2 in. Plastic Spacer

You last purchased this on
 
Miro Industries

7-1/2 in. Plastic Spacer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Miro Industries

7-1/2 in. Plastic Spacer

  • Fast #
  • Part #M3RSPACER
  • Item #1673410
  • Manufacturer Part #3-R SPACER
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The outer edges are raised 2" and increased elevations may be achieved by stacking model 3-R-2 or 3-R-4 on 1 or 2 spacers, each with a height of 2"
  • Four drainage ports are provided to prevent ponding within the device
  • The model 3-R spacer is 7.5 square and the base is gently rounded to prevent gouging the roof
  • The dimensional area resting on the roof is 7.5 inches square and 52.56 square inches exist of contact roof support
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
3 in
Height:
2 in
Length:
7-1/2 in
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Spacer
Width:
7-1/2 in
Work Load Limit:
79 lb