3 x 3-3/4 in. Polycarbonate Pipe Stand
3 x 3-3/4 in. Polycarbonate Pipe Stand
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM B-209-01
- Fits Pipe Size:
- 3 in
- Material:
- Plastic
- Material Type:
- Polycarbonate