Miro Industries

6 x 18 in. Polycarbonate Pipe Stand

Part #M6RAH7  |  Manufacturer Part #6RAH7

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Rooftop Piping, Electrical Conduit, Mechanical Piping]

FM Approved: No

Fits Pipe Size: 6 in

IAPMO Listed: No

Length: 18 in

Material: Plastic

Material Type: Polycarbonate

NSF Certified: No

Product Type: Pipe Stand

UL Listed: No

Width: 16 in

Work Load Limit: 440