Miro Industries Spacer

MSPACER

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Four drainage ports are provided to prevent ponding within the device
  • The Model 1.5 Spacer is 6" square and the base is gently rounded to prevent gouging the roof
  • The dimensional area resting on the roof is 5 7/8" square and 34.52 square inches exist of contact roof support
  • The outer edges are raised 1 1/2" and increased elevations may be achieved by stacking model 1.5 on 1or 2 spacers, each with a height of 1 1/2"

SPECIFICATIONS

Color Finish
Black
Width
1-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday