Miseno

10 in. 16 ga 1-Bowl Farmhouse Kitchen Sink in Stainless Steel

Part #MNO163020F

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 10 in

Drain Location: Rear

Drain Opening: 3-1/2 in

Gauge: 16

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 30 in x 20-3/4 in

Shape: Rectangular

Sink Bowl Size: 28 in x 18 in x 10 in

Sink Installation Type: [Apron Front, Undermount]

Sink Material: Stainless Steel

Sink Size Range: 26 in - 30 in