Miseno

10 in. 16 ga 2-Bowl Undermount Kitchen Sink in Stainless Steel

Part #MNO163219SR6040

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 10 in

Drain Location: Rear

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 16

IAPMO Listed: No

Number Of Bowls: 2

Overall Sink Size: 32 in x 19 in

Right Bowl Size: 12-7/8 in x 17 in x 10 in

Shape: Rectangular

Sink Bowl Size: 16 in x 17 in x 10 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in