6 in. 60W Flush Mount Ceiling Fixture in Brushed Nickel
6 in. 60W Flush Mount Ceiling Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
- 1 year Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 5-7/8 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Opal White
- Height:
- 7-1/4 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Style:
- Globe
- Lighting Direction:
- Down Lighting
- Lights Included:
- No
- MA Approved -:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Weight:
- 0.79 lb
- Width:
- 6 in