16 in. 60W 1-Light Medium E-26 Pendant in Black with Rattan
Elmgrove 16 in. 60W 1-Light Medium E-26 Pendant in Black with Rattan
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Elmgrove
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Rattan
- Diameter:
- 16 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 138 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- MA Approved -:
- No
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- WaterSense Labeled:
- No
- Watts:
- 60 W