Miseno

Elysa Pressure Balancing Valve Trim Only with Single Lever Handle in Brushed Nickel

Part #MNOVT650BN  |  Manufacturer Part #MNOVT650BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Residential

CEC Compliant: For Sale in CA

Collection: Elysa

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-3/4 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Brass

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-11/16 in