4-1/2 in. Stainless Steel Basket Strainer with Removable Colander
4-1/2 in. Stainless Steel Basket Strainer with Removable Colander
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Stainless Steel
- Type:
- Kitchen Sink
- WaterSense Labeled:
- No