Mission Clay

6 in. Female Bend Clay

Part #MM10680620  |  Manufacturer Part #M106-8062-0

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Female

End Connection 2: Female

End Connections: Female

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Clay