8 x 6 x 6 in. Female Clay Wye
Band-Seal® 8 x 6 x 6 in. Female Clay Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Band-Seal®
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connection 3:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 8 in x 8 in x 6 in
- Fitting Type:
- Reducing, Wye
- Material:
- Clay