Mission Clay Clay Bend

MM1080610

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Clay
End Connection 2
Clay
End Connections
Clay
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Clay

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday