Mission Clay Female Bend Clay

MM180620

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Female
End Connections
Female
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Clay

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday