Mission *CVR* SS MISSION BAY FLUSH LG

Part #CZ1843SS  |  Manufacturer Part #Z1843-SS

Type:

CZ184356
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

Bulb Type: Incandescent

Collection: Mission

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 9-1/2 in

Diameter: 9-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 5-1/2 in

Installation Type: Flush Mount

Light Bulb Base Type: Medium E-26

Lighting Style: Transitional

Material: Stainless Steel

Number Of Lights: 1

Power Source: Electric

Type: CZ184356

UL Listed: No

Volts: 120V

Watts: 60

Width: 9-1/2 in