Mission Rubber
1-1/2 in. Cast Iron x PVC Coupling
Part #MCP150 | Item #62951 | Manufacturer Part #CP150
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
All Sizes
Product Details
- Shielded transition couplings join similar and dissimilar pipe sizes and pipe materials sizes 3/4" to 8" make almost any connection
- Resists shear forces while maintaining alignment
- Corrosion-resistant 300 series Stainless Steel components
- Creates a rigid, durable, long lasting joint
- Internal Rubber sleeve reduces noise and vibration
- Easy to assemble, disassemble and reuse
- Neoprene Rubber sleeve conforms to ASTM C 564
Specifications
ASTM Specifications: [ASTM C-564, ASTM C-1460]
Clean Bagged: No
End Connection 1: Cast Iron
End Connection 2: PVC
End Connections: Cast Iron x PVC
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Fitting Type: Straight
Material: [Cast Iron, Plastic]