Mission Rubber

12 in. Clay Stainless Steel Adjustable Repair Malleable Coupling

Part #MMR011212ARC  |  Manufacturer Part #MR01-1212ARC

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #MMR011010ARCMfr. Part #MR01-1010ARC

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #MMR011212ARCMfr. Part #MR01-1212ARC

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #MMR0144ARCMfr. Part #MR01 44 ARC

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #MMR0166ARCMfr. Part #MR01 66 ARC

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #MMR0188ARCMfr. Part #MR01-88ARC

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Mission's ARC stainless steel shear ring is the heaviest in the industry; over 33% thicker than the competition
  • Sealing "O" rings under each sealing clamp band prevent pipe slippage and provide a more positive seal
  • Most couplings require no bushings for dissimilar types or sizes of pipe
  • Surgical Grade 316 stainless steel sealing clamps provide the greatest corrosion resistance possible
  • Nut and bolt clamp design is much stronger than traditional worm drive design
  • Molded rubber sleeve, extruded in larger sizes, conforms to ASTM C 425, ASTM C 1173
  • 300 Series stainless steel shear rings with a minimum thickness of .012" conform to ASTM A 240
  • 316 Series stainless steel clamps with nut and bolt takeup are standard and meet all requirements of ASTM A 240

Specifications

ASTM Specifications: [ASTM C-1173-06, ASTM A-240, ASTM A-240M-06]

Clean Bagged: No

End Connection 1: Clay

End Connection 2: Clay

End Connections: Clay

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Material: Malleable Iron