12 in. Clay x Cast Iron Flexible Coupling

You last purchased this on
 
Mission Rubber

12 in. Clay x Cast Iron Flexible Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mission Rubber

12 in. Clay x Cast Iron Flexible Coupling

  • Fast #
  • Part #MMR021212
  • Item #1098046
  • Manufacturer Part #MR021212
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Leakproof seal-inside surfaces of transitional size couplings are stepped to conform better to different pipe sizes
  • Tight Fitting-Two 300 Series stainless steel worm drive clamping bands hold pipe ends securely
  • Flexibility-sleeve is manufactured of molded natural and synthetic Rubber
  • Manufactured with natural and synthetic Rubbers conforming to ASTM C 425, ASTM C 1173 and ISO 9002 quality standards
  • 300 series marine grade Stainless Steel conforms to ASTM A 240
  • Withstands Tension and Compression-Blends of natural and synthetic rubbers permit a substantial degree of distortion without change in basic physical or chemical resistance like other manufacturers' thermoplastic coupling materials
  • Corrosion Resistant-Use of stainless steel clamping bands are highly effective in a varity of environments
  • Requires Certification

Specifications

ASTM:
ASTM C-425, ASTM C-1173, ASTM A-240
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
Height:
6-1/2 in
Material:
Cast Iron, Plastic