15 in. Cast Iron and Plastic Coupling
15 in. Cast Iron and Plastic Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Sealing "O" rings under each sealing clamp band prevent pipe slippage and provide a more positive seal
- Most couplings require no bushings for dissimilar types or sizes of pipe
- Mission's ARC stainless steel shear ring is the heaviest in the industry; over 33% thicker than the competition
- 316 Series stainless steel clamps with nut and bolt takeup are standard and meet all requirements of ASTM A 240
- Molded rubber sleeve, extruded in larger sizes, conforms to ASTM C 425, ASTM C 1173
- 300 Series stainless steel shear rings with a minimum thickness of .012" conform to ASTM A 240
- Nut and bolt clamp design is much stronger than traditional worm drive design
- Surgical Grade 316 stainless steel sealing clamps provide the greatest corrosion resistance possible
Specifications
- ASTM:
- ASTM C-425, ASTM C-1173, ASTM A-240
- Clean Bagged:
- No
- Fitting Size 1:
- 15 in
- Fitting Size 2:
- 15 in
- Fitting Sizes:
- 15 in
- Fitting Type:
- Straight
- Material:
- Cast Iron, Plastic