0 items

Mission Rubber 2 in. Rubber End Cap

M0702019

  • SIZE
  • PRICE

DESCRIPTION

  • Needs no Plastic liner - so strong it doesn't need the usual reinforcing Plastic disk or liner. So easy to put on and take off that it makes an ideal permanent clean-out. Perfect protection against entry of dirt into pipe plus resist water and ozone
  • Strong X-brace-molded "X" braces end cap against head pressures encountered in testing. Axially tapered design distributes and dissipates internal stresses
  • Tight-fitting internal cone-creates wedge against pipe inside, balancing outward strains against the restricting exterior Steel band
  • Tough and reusable-fast and easy to use over and over and withstands rough field handling. 300 series Stainless Steel clamp may be tightened or loosened in seconds with a screwdriver or wrench

SPECIFICATIONS

Fitting Size 1
2 in
Material
Plastic
Size
2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday