2 in. Rubber End Cap with Hose Bibb
2 in. Rubber End Cap with Hose Bibb
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Two speed ranges: 0-500/0-1700 rpm.
- Hammering 0-25,500 BPM.
- Permits contractors to direct the flow and drainage of water used during and after testing.(bullet)Eliminates need to fill DWV system from roof vent.(bullet)Handy, convenient, one piece unit.
- T-handle design.
- 2.4 amp/hr batteries provide at least 20 percent more run-time than other NiCAD batteries.
- Charger recharges battery packs in one hour with no memory effect.
- Reversible battery pack facilitates working in tight spaces.
- 495 in/lbs maximum torque.
- Includes hammer-drill, two battery packs, charger, and impact-resistant carrying case.
Specifications
- Application:
- Cast Iron Pipe, Schedule 40 Plastic Pipe
- Clean Bagged:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Rubber