2 x 1-1/2 in. CTS x Male Coupling
2 x 1-1/2 in. CTS x Male Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 24-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Resists shear forces while maintaining alignment
- Corrosion-resistant 300 series Stainless Steel components
- Shielded transition couplings join similar and dissimilar pipe sizes and pipe materials sizes 3/4" to 8" make almost any connection
- Easy to assemble, disassemble and reuse
- Neoprene Rubber sleeve conforms to ASTM C 564
- Internal Rubber sleeve reduces noise and vibration
- Creates a rigid, durable, long lasting joint
Specifications
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Reducing
- Material:
- Copper