2 x 1-1/2 in. No-Hub Cast Iron Coupling

Part #MC215C  |  Item #1227511  |  Manufacturer Part #C215C

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in x 1-1/2 in

    Part #MC215CItem #1227511Mfr. Part #C215C

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • Lightweight and easy to install with standard 60 inch/lb torque wrenches
  • Conform to ASTM C 564 and ASTM A 240
  • Longer slots on clamping band provide greater adaptability to varying cast iron pipe diameters
  • Provides the perfect fit for joining hubless cast iron soil pipe and fittings in drain waste and vent applications
  • Meets or exceeds all CISPI 310 specifications

Specifications

ASTM Specifications: [ASTM A-240, ASTM C-564]

Clean Bagged: No

End Connection 1: No Hub

End Connection 2: No Hub

End Connections: No Hub

Fitting Size 1: 2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 2 in x 1-1/2 in

Fitting Type: Reducing

Material: Cast Iron

NSF Certified: No